Beli Heavy Duty Wheels For Trolley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- MK Heavy-Duty Caster C-1200 (Wheel for Track Rail) (Roda Pintu Geser)Deskripsi:-For trolley wheels.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- MK Heavy-Duty Caster with Frames C-1150 (Roda Kastor)Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. _x000D_-For trolley wheels.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Trivalent Chrome Plated Finishing
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Caster with Frames Heavy-Duty C-2150 Malcon (Roda Pintu)Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. _x000D_-For trolley wheels.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- MK (Maruki Hardware) Heavy Duty Trolley C-1000 Series With Frames (V-Shaped)atribut:
- Material: Frame:Steel, Frame surface treatment:Trivalent chromate plating, Wheels:Ductile cast iron (FCD-450)
- Allowable Load (daN): 220
- Allowable Load (kgf): 225
- Wheel Diameter (mm): 60
- Wheel Width (mm): 26
- Mounting Height H (mm): 67.0
- Mounting Plate A x B (mm): 100 x 38.0
- Mounting Pitch X (mm): 70
- Mounting Hole Diameter P (mm): 11
- Purpose of Use: For angle, for flat bar.
- HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- AS ONE Rak Troli Heavy Dutyatribut:
- Dimensions (mm): 660x450x900
- TRUSCO Trolley Light-Duty Resin with Foldable Handle weego (Troli Lipat)Deskripsi:Because it is a retractable handle, it can be compactly stored. It is an arrangement of casters for pulling and using. The sound is quiet with 75 sound-saving caster adoption. Adoption of elastomer resin wheels makes it more resilient and moves more lightly than conventional rubber wheels. It also reduces the tire marks.Caster : Flexible casters, two fixed casters each (Flexible casters: Handle side installation)Material : (loading platform) Regenerated polypropylene (PP) recycled material 100%atribut:
- Handle Height (mm): 790
- Yokoduna Sash Roller Steel Heavy-Duty (Roda Kusen)Deskripsi:-Built-in bearing, excellent durability. _x000D_-For trolley wheels.
- HAMMER CASTER 500 BPR, Fixed Load for Heavy Load (Urethane Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy duty plate type fixed car casters
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER 500 BPS Heavy-Duty Universal Vehicle (Imono Wheel Rubber Wound Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy load plate type freewheel caster
- Material (Wheel): Imono wheel rubber wound wheel (with radial ball bearing)
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Kennedy Low Profile Long Reach Trolley JackDeskripsi:A low entry height Trolley Jack. Heavy duty fixed direction castors, swivel castors and inside wheel ensure excellent manoeuvrability and easy positioning under the vehicle prior to lifting. The foot pedal is to rapidly raise and lower the load arm and the vehicle. The long reach pump handle has a comfort rubber grip. Includes a practical tray for carrying tools and a rubber pad for the saddle. For use on a firm level surfaces. DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.atribut:
- Product Type: Trolley Jack
- TRUSCO Nylon Caster TYS Series Heavy EquipmentDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Type: Fixed Type
- Load Type: Medium load
- Material (Wheel): Nylon
- Material (hardware): steel
- Specification: Plate type, double bearing entering
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Wheel Type: Single wheel
- HAMMER CASTER 519 BPS Heavy Load Flexible Car (Urethane Wheel) with Stopperatribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- Matlock Trolley P-Handle Sack (Troli Barang / Troli 2 Roda)Deskripsi:P' style handle for easy handling of heavy objects. Handle design keeps truck horizontal when laid flat. All tubular steel construction. Large 250mm pneumatic wheels for stable transport over uneven or stepped surfaces. Self-assembly wheels. Capacity: 200kg. Weight: 8.8kg.atribut:
- Lifting Capacity/Maximum Load: 200kg
- Color: Blue
- Product Type: Sack Truck-Heavy Duty
- Product Number: GI200P
- Additional Features: 'P' Style Handle for Easy Handling;With the 'P' Handle it can handle Heavy Objects;Horizontal Load Height: 260mm;Toe Plate Size: 470 x 190mm;2 x Ø200mm Rubber Tyred Wheels;2xØ125mm Rubber Tyred Castors
- Lifting Capacity/Maximum Load (kg): 200
- Weight (kg): 8.8
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- Matlock Trolley Folding Platform (Troli Lipat)atribut:
- Product Type: Folding Trolley
Daftar Harga Heavy Duty Wheels For Trolley Terbaru November 2026
| HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli) | Rp489.900 |
| MK Heavy-Duty Caster C-1200 (Wheel for Track Rail) (Roda Pintu Geser) | Rp699.900 |
| Yuei Caster Low Profile Heavy-Duty Caster | Rp619.900 |
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp189.900 |
| MK Heavy-Duty Caster with Frames C-1150 (Roda Kastor) | Rp819.900 |
| MK Caster with Frames Heavy-Duty C-2150 Malcon (Roda Pintu) | Rp959.900 |
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| MK (Maruki Hardware) Heavy Duty Trolley C-1000 Series With Frames (V-Shaped) | Rp589.900 |
| HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane) | Rp1.999.900 |
| AS ONE Rak Troli Heavy Duty | Rp19.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102884926-1.jpg)
%20(Roda%20Pintu%20Geser)/P102616802-2.jpg)

/P102622371-1.jpg)
/P102616866-2.jpg)
/P102616893-2.jpg)
/3mP102137130-4.jpg)
%20Heavy%20Duty%20Trolley%20C-1000%20Series%20With%20Frames%20(V-Shaped)/P102029176-1.jpg)
/P102885305-1.jpg)

/P102187562-1.jpg)
/P102640678-1.jpg)
/P102882946-1.jpg)
/P102885280-1.jpg)


%20with%20Stopper/P102885271-1.jpg)
/p5P102139905-3.jpg)
/baP102083406-2.jpg)
/qeP102139950-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)